Learn More
Description
Safely handle beakers from 50 to 1500mL, as well as evaporating dishes and other laboratory apparatus.
- 0.24 in. (0.6cm) Steel rod
- Plastic-covered jaws allow for firm hold while pouring contents
- Finger grips large enough for thumb and two fingers.
- Length: 9 in. (22.5cm)
- Maximum jaw spread: 6.25 in. (15.6cm)
- Machine rivet joint
Specifications
Specifications
| Product Type | Beaker Tongs |
| Length (Metric) Opening | 15.6 cm |
| Length (Metric) | 22.8 cm |
| Length (English) Opening | 6.25 in. |
| Length (English) | 9 in. |
| Material | Plastic, Steel |
| Includes | 0.24 in. Steel rod, Plastic-covered jaws, large finger grips for thumb and two fingers, machine rivet joint |
| For Use With (Application) | Safely handling 50 to 1500mL beakers, as well as evaporating dishes and other laboratory apparatus |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
