Learn More
Description
- They are autoclavable and feature raised graduations on the outer surface.
- New Style beakers feature oversized, tapered spouts for easier pouring of solutions.
- Beakers, molded in polypropylene, have excellent clarity and very good chemical resistance.
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 1000 mL |
| Material | Polypropylene |
| Quantity | 3 Pk. |
| Type | Wide Spout Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Scale | Raised Outer Graduated Scale |
| Style | Tapered |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

