Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Beakers, New Style, PP
SDPSCI_ED

Catalog No. S00621 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Catalog No. Capacity (Metric)
S00621 2000 mL
S00615 25 mL
S00616 50 mL
S00617 100 mL
S00618 250 mL
S00619 500 mL
S00620 1000 mL
S00622 5000 mL
8 options
This item is not returnable. View return policy

Catalog No. S00621

Supplier: United Scientific™ 11116

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Large pouring spouts enable users to safely and accurately pour from these New Style PP Beakers.

  • They are autoclavable and feature raised graduations on the outer surface.
  • New Style beakers feature oversized, tapered spouts for easier pouring of solutions.
  • Beakers, molded in polypropylene, have excellent clarity and very good chemical resistance.

Specifications

Color Clear
Capacity (Metric) 2000 mL
Material Polypropylene
Quantity 3 Pk.
Type Wide Spout Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Raised Outer Graduated Scale
Style Tapered
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.