Learn More
United Scientific™ Beakers With Handle, Short Form, PP

Shop All United Scientific Supplies, Inc Products


Description
- Short form beakers with raised graduations.
- Molded in polypropylene.
- Clear.
- Autoclavable.
- Pitchers have good chemical resistance.
- All sizes have handles for convenient lifting.
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Quantity | 12 Pk. |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Scale | Raised Outer Scale |
| Style | Low Form |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.