Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Beauchene Skull
SCI_ED

Catalog No. S80996 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80996 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80996 Supplier Walter Products™ Supplier No. B10250
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

The 22 bones of this exploded skull have been cast in very fine detail. This model makes the structure of the skull easy to understand.

  • Skull has been articulated using wires connected to a stand
  • The bones are mounted on pivoting spokes, allowing the bones to swing out horizontally for ease of study
  • Designed and built to be as accurate as possible in both detail and craftsmanship
  • The bones and major features are numbered for easy reference to an accompanying identification key
  • Perfect for students, teachers, and medical professionals
  • Model is mounted on a base

Specifications

For Use With (Application) Education
Height (Metric) 31 cm
Includes Skull & stand
Length (Metric) 17 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 0.77 kg
Width (Metric) 17 cm
Product Type Skull, Beauchene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.