Learn More
High-Tech Conversions Bee-Safe™ Polypropylene Bouffants
Description
- Soft and comfortable
- Breathable for long periods of wear
- Latex Free Elastic Band for secure fit
- Secure fit and closure
- Available in a variety of different sizes and colors
Specifications
Specifications
| Product Type | Bouffant |
| Size | 21 in. |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Model | GAH-BP |
| Size (English) | 21 in. |
| Sterility | Non-sterile |
| Width (English) | 21 in. |
| Height (English) | 21 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.