Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Bee-Safe™ 12 in. Class 100 Nitrile Cleanroom Gloves

Catalog No. 17444048
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Bee-Safe™ class 100 nitrile cleanroom gloves feature textured fingers and are made of ultra-thin nitrile for comfortable all-day use.

  • Textured fingertips
  • Ultra-thin nitrile for comfortable fit
  • Powder free, Ambidextrous
  • Class 100/ISO 5 Cleanroom
  • Thickness: 4 mil

Specifications

Certifications/Compliance ISO 4
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model GLH-CRN-12-MD
Series Bee-Safe™
Length (English) 12 in.
Length (Metric) 31 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.