Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Bee-Safe™ 12 in. Class 100 Nitrile Cleanroom Gloves

Catalog No. 17444049
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-444-049 Large
17-444-047 Small
17-444-048 Medium
17-444-050 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-444-049 Supplier High-Tech Conversions Supplier No. GLHCRN12LG
This item is not returnable. View return policy

Bee-Safe™ class 100 nitrile cleanroom gloves feature textured fingers and are made of ultra-thin nitrile for comfortable all-day use.

  • Textured fingertips
  • Ultra-thin nitrile for comfortable fit
  • Powder free, Ambidextrous
  • Class 100/ISO 5 Cleanroom
  • Thickness: 4 mil

Specifications

Certifications/Compliance ISO 4
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model GLH-CRN-12-LG
Series Bee-Safe™
Length (English) 12 in.
Length (Metric) 31 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.