Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions Bee-Safe™ 12 in. Class 100 Nitrile Cleanroom Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Textured fingertips
- Ultra-thin nitrile for comfortable fit
- Powder free, Ambidextrous
- Class 100/ISO 5 Cleanroom
- Thickness: 4 mil
Specifications
Specifications
Certifications/Compliance | ISO 4 |
Chlorinated | No |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 4 mil |
Finger Thickness (Metric) | 0.10 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction