Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Bee-Safe™ 9 in. Nitrile Cleanroom Gloves

Catalog No. 17444044
Change view
Click to view available options
Size:
Small
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-444-044 Small
17-444-046 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-444-044 Supplier High-Tech Conversions Supplier No. GLHCRN9SM
This item is not returnable. View return policy

Nitrile cleanroom gloves for maintaining the quality of critical environments.

  • Class 100 Nitrile Cleanroom Glove
  • Thickness: 6 mil
  • Textured Surface, Ambidextrous & Beaded cuff
  • Packaging: Poly Bagged, 100 gloves/pack, 1000 gloves/case

Specifications

Cleanroom Class Class 100 (ISO 5)
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model GLH-CRN-9-SM
Series Bee-Safe™
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.