Learn More
High-Tech Conversions Bee-Safe™ 9 in. Nitrile Cleanroom Gloves
Description
- Class 100 Nitrile Cleanroom Glove
- Thickness: 6 mil
- Textured Surface, Ambidextrous & Beaded cuff
- Packaging: Poly Bagged, 100 gloves/pack, 1000 gloves/case
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Color | White |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.