Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Pharma Scoops

Catalog No. 01184167 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
2500 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-184-167 60 mL
01-184-168 125 mL
01-184-170 500 mL
01-184-171 1000 mL
01-184-172 2500 mL
01-184-169 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-184-167 Supplier Bel-Art™ Supplier No. F369100060
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Ideal for both production work and laboratory use, Pharma Scoops are used by pharmaceutical, food, cosmetic, and chemical companies.

  • Bright red color reduces chance of scoop being left behind in a sample; can serve as code to avoid cross contamination; can provide contrasting background for light colored samples
  • High handle location keeps hand further from sample
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Autoclavable Not Autoclavable
Capacity (Metric) 60 mL
Color Red
Product Type Scoop
Dimensions (L x W) 7.2 x 4.9 x 2.8 cm
Length (Metric) Handle 10.6 cm
Material High-impact Polystyrene (FDA Grade)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.