Learn More
Description
- Bright red color reduces chance of scoop being left behind in a sample; can serve as code to avoid cross contamination; can provide contrasting background for light colored samples
- High handle location keeps hand further from sample
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 25/Pk. |
| Capacity (Metric) | 1000 mL |
| Color | Red |
| Product Type | Scoop |
| Dimensions (L x W) | 17.5 x 15 x 9.6 cm |
| Length (Metric) Handle | 14.8 cm |
| Material | High-impact Polystyrene (FDA Grade) |
| Length (Metric) | 17.5 cm |
| Autoclavable | Not Autoclavable |
| Shape | Scoop |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.