Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Barbed Fittings with Reducing Connector

Catalog No. 22235721 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
For Use With:
4.7 to 6mm
4.7 to 9.5mm
6 to 12.7mm
9.5 to 12.7mm
Fits 9 x 6mm Tubing I.D.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
22-235721 Fits 9 x 6mm Tubing I.D.
22-235697 4.7 to 6mm
22-235-705 4.7 to 9.5mm
22-235739 6 to 12.7mm
22-235747 9.5 to 12.7mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-235721 Supplier Bel-Art™ Supplier No. H195610000
Add to Cart
Add to Cart

These fittings ensure a tight, secure connection between tubing having different inner diameters (I.D.)

  • Chemical-resistant polypropylene plastic for use with wide range of liquids or gases
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.25 to 0.375 in.
Material Polypropylene
For Use With Fits 9 x 6mm Tubing I.D.
Packaging Quantity 12 Pack
Port Size 57 x 18mm
Includes Reducing connector
Color Clear
Product Type Reducing Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.