Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Bellows Samplers
GSA_VA

Catalog No. 22261785 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Volume (Metric):
20 mL
50 mL
Length (Metric):
39 cm
50 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
22-261785 50 mL 50 cm
03-421-147 20 mL 39 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-261785 Supplier Bel-Art™ Supplier No. H378230050
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide quick and easy sampling with one-handed operation

  • Long tapered tip with 4 mm opening
  • FDA grade polyethylene construction
  • Graduated to indicate volume collected

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Polyethylene
Sterility Non-sterile
Graduated Yes
Quantity 5/Pk.
Tip Style Tapered
Packaging Type Bag
Color Translucent
Volume (Metric) 50 mL
Length (Metric) 50 cm
Type Bellows Sampler
Disposable Single-use
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.