Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Beta Boxes for Wet Waste
Uses an external funnel is always ready to accept liquid waste
Specifications
Color | Translucent |
---|---|
Material | Acrylic |
For Use With (Application) | To accept liquid waste |
For Use With (Equipment) | For 3.8L bottle, external funnel |
Length (English) | 6.49 in. |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
03-420-114
|
Bel Art™
F249900000 |
6.49 x 6.49 x 12 in. (16.5 x 16.5 x 30.5cm) | Recessed lid, 0.75 in. hole | N/A | N/A | N/A | |||
Description
- Lid has a hole that aligns the funnel with the bottle contained within the box
- Recessed lid eliminates straight pathway for best radiation containment
- L x W x H with external funnel (03-420-114): 6.5 x 6.5 x 12 in. (16.5 x16.5 x 30.5 cm)
- L x W x H with internal funnel (03-420-115): 6.5 x 6.5 x 18.75 in. (16.5 x16.5 x 47.6 cm)
- 0.375 in. (9.5 mm) thick translucent, acrylic safeguards against radioactive isotopes
- Use with 3.8 liter (1 gal.) bottle (not included)
Specifications
Translucent | |
To accept liquid waste | |
6.49 in. | |
Wet waste box | |
6.49 in. |
Acrylic | |
For 3.8L bottle, external funnel | |
16.5cm | |
0.95cm | |
16.5cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title