Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Beta-Safe™ Radioactive Material Storage Box

Catalog No. 06666116 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Height (Metric):
17.8cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
06-666-116 17.8cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-666-116 Supplier Bel-Art™ Supplier No. F249870000

Stores radioactive materials such as P-32, S-35 and C-14 while complying with USNRC Rules and Regulations, Title 10, Chap. I, Part 20

  • Fabricated from 9.5 mm (0.375 in.) thick clear acrylic for unobstructed visibility of contents
  • Hinged lid with a hasp is provided for locking
  • Box can be secured to bench or similar with a locking 0.25 in. cable through anti-theft tabs on sides of box
  • Lock and cable not included

Compliance

Complies with USNRC Rules & Regulations, Title 10, Chap. I, Part 20

Specifications

Capacity 5 L
Product Type Radioactive material storage box
For Use With (Application) To hold radioactive materials such as 32-P, 35-S and 14-C
Includes Hinged lid built in lock hasp
Width (Metric) 15.2cm
Width (English) 5.98 in.
Dimensions (L x W x H) 10 x 5.98 x 7 in. (25.4 x 15.2 x 17.8cm)
Thickness (Metric) 0.95cm
Color Translucent
Length (Metric) 25.4cm
Length (English) 10 in.
Height (English) 7 in.
Material Acrylic
Height (Metric) 17.8cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.