Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Chisel-Type Rigid Scraper

Catalog No. 11391300 Shop All SP Bel-Art & SP Wilmad Products
Catalog No. 11-391-300 Supplier Bel-Art™ Supplier No. H368190000

missing translation for 'validMainframeMsg'

Smooth and rounded side edges.

  • Flat 5.9cm (2.5 in.) wide polystyrene blade
  • Slightly curved tapered, sharp edge
  • Made from FDA grade materials for direct contact with foods, drugs, and cosmetics

Specifications

Shape Tapered
Description Chisel-type rigid scraper
Product Type Plastic Scraper
Length (English) Blade 4.25 in.
Length (English) 9.125 in.
Length (Metric) Blade 10.8 cm
Length (Metric) 23.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.