Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cleanware™ Bottle Brush

Catalog No. 0667030 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
37 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-670-30 37 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 06-670-30 Supplier Bel-Art™ Supplier No. F170680000
  • $194.00
    $171.65 / Each of 1

    Save $22.35

    12% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bottle brush swiveling pivot head thoroughly cleans bottles and flasks with difficult inside curves and corners.

Attached to hardwood handle. Bel Arttrade; SP Scienceware™ Cleanware™ Bottle Brush's swiveling pivot head on thoroughly cleans bottles and flasks with difficult inside curves and corners.

  • Natural bristles set in wood will not scratch glass
  • The swivel head fits through any neck with ID 24mm (1 in.) or larger
  • Brush head is slightly convex, 45mm (L) x 21mm (W) with bristles 8mm long
  • Brush head is attached to hardwood handle, 7mm diameter

Specifications

Product Type Bottle Brush
Bristle Material Natural
Bristle Type Stiff
Color-coded No
Handle Material Wood
Handle Type Round
Tip Type Bent
Scent Unscented
Sterility Non-sterile
Color Natural
For Use With (Application) Use this brush to clean any type of deep vessel, good for restaurant kitchens, laboratories with round-bottom flasks, repair shops, any facility needing dexterity and small size in the cleaning head
Length (English) Handle 13 in.
Length (Metric) 37 cm
Length (Metric) Handle 33 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.