Learn More
Description
- Sealer cap snaps on easily and continues to hold a tight seal even after repeated use
- Tip opening is 0.76 mm (0.030 in.)
- Molded from low density polyethylene (LDPE)
Specifications
Specifications
| Capacity | 2 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Translucent, Red |
| Material | LDPE |
| No. per Pack | 12 |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Dropper Capacity | 2 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.