Learn More
Description
- Generous 2 cu. ft. interior volume
- Adjustable, removable, and perforated shelves facilitate full circulation of air; additional shelves and rails sold separately
- Large, in-door dial hygrometer for easy visualization of RH%
- Gasketed door closes with two latches for a tight seal
- Standard cabinets include desiccant tray (desiccant sold separately)
Horizontal Cabinets
- Include two shelves
- Shelf rails can be repositioned on any one of eight steps set at 1.1 in. (28 mm) intervals
- Interior opening measures 17.75 x 9 in. (45 x 23 cm)
Vertical Cabinets
- Includes three shelves
- Shelf rails can be repositioned on any one of 15 steps set at 1.1 in. (28 mm) intervals
- Interior opening measures 10 x 17 in. (25 x 43 cm)
Autodesiccator (H42058-0003, H42056-1003)
- 120VAC electronic dehumidification system maintains relative humidity levels at 30 to 40%†; keeps dry air circulating throughout the cabinet
- Permanent desiccant contained in the control unit
- Red light indicates operation of the 4.5 hour absorption period; green light indicates operation of the 0.5 hour regeneration of the desiccant
†Cabinet interior RH% levels can differ depending upon room temperature, room RH%, and usage conditions.
Specifications
Specifications
| Color | Clear |
| Cabinet Style | Vertical |
| Material | Methyl Methacrylate |
| Product Type | Desiccator |
| Door Style | Hinged and gasketed |
| For Use With (Application) | Adjusting dry storage space configuration for moisture-sensitive materials, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant |
| Holds | 70 Cans |
| Includes | Black ABS accents, 2 adjustable shelves, Auto-desiccator, door-mounted hygrometer |
| No. of Shelves | 2 Adjustable |
| Volume (English) | 2 cu. ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.