Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Filtering Flask, Side Arm

Catalog No. 22261868 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-261868 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-261868 Supplier Bel-Art™ Supplier No. H389410000
Add to Cart
Add to Cart

Polypropylene flask has side-arm at 45° downward angle to prevent tipping.

  • Arm accepts flexible tubing from 0.375 in. to 0.5 in. I.D.

Specifications

Diameter (Metric) Inner Tubing 0.95 to 1.27 cm
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Equipment) Flexible Tubing
Product Type Filter Flask
Side Arm Angle 45°
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Flat
Closure Type Stopper
Volume (Metric) Working 1000 mL
Closure Size 1.23 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.