Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Gas Dispersion Tubes

Catalog No. 22086686 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Porosity:
Coarse
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity
22-086686 Coarse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-086686 Supplier Bel-Art™ Supplier No. F136910000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for insertion into small openings

  • High-density polyethylene bell-mouthed fitting with a sealed-in, coarse porosity Fritware™ disc at the large end results in smaller gas dispersion bubbles
  • 6.35mm ID (0.25 in.) low-density polyethylene tube is fitted to the other end

Specifications

Capacity (Metric) 1000 mL
Material HDPE
Type Gas Dispersion Tube
Porosity Coarse
Length (English) 12 in.
Length (Metric) 304.8 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.