Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Gel Staining Boxes

Catalog No. 03410490 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Material:
Polymethylpentene
Polypropylene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
03-410-490 Polymethylpentene
03-410-491 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-410-490 Supplier Bel-Art™ Supplier No. F135511000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Boxes with snap-fit lids

  • Electrophoresis gels and membranes can be easily stained, destained, fixed and handled in these boxes
  • A drain (with LDPE plug) located below the bottom of box minimizes disturbance of gel during liquid drainage
  • The boxes and covers are unaffected by temperatures from -70°C to +70°C and are resistant to acids, alkalis, and many solvents
  • Material: polymethylpentene or polypropylene
  • Inside dimensions of each box are 12.7 x 12.7 x 5.1 cm deep
  • Liquid capacity: up to 750 mL

Specifications

For Use With (Equipment) Electrophoresis Gels and Membranes
Type Gel Staining Box
Material Polymethylpentene
Temperature (English) Operating -94°F to +158°F
Temperature (Metric) Operating -70°C to +70°C
Volume (English) 25.3 oz.
Volume (Metric) 750 mL
Length (English) Interior 5 in.
Length (Metric) Interior 12.7 cm
Width (English) Interior 5 in.
Width (Metric) Interior 12.7 cm
Depth (English) Interior 2 in.
Diameter (Metric) Inside 5.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.