Learn More
Bel-Art™ Hand-Held Colony Counter Accessories, Replacement 3V Battery
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
For use with Hand-Held Colony Counter and System (07-910-018 and 07-910-022).
Specifications
Specifications
| Product Type | Replacement Battery |
| Display Type | None |
| Voltage | 3 V |
| For Use With (Equipment) | Scienceware™ colony counter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.