Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Lead-Lined Polyethylene Storage Boxes

For storing vials of isotopes, contaminated instruments and tools, radioactive samples, solutions or waste

Supplier:  Bel Art™ F249600000

 View more versions of this product

Catalog No. 03-484-10A


Get More Bel-Art Lab Products with Purchase
View Available Promotions
Only null left
Add to Cart

Description

Description

  • 0.76 mm (0.030 in.) thick lead shield encased in 6.4 mm (0.25 in.) thick high-density polyethylene
  • Each box covered with same lead/polyethylene construction with 32 mm (1.25 in.) external overlap designed to prevent radiation escape
  • Handle opening: 89 x 29 mm (3.5 x 1.125 in.)
Specifications

Specifications

5 L
For storing vials of isotopes, contaminated instruments and tools, radioactive samples, solutions, or waste
5.11 in.
5.11 x 14 x 5.11 in. (13 x 36 x 13cm)
13cm
14 in.
Lead lined Storage box
13cm
Polyethylene
36cm
5.11 in.
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.