Learn More
Bel Art™ Liquid Nitrogen-Cooled Mortar

Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.
$365.00 - $893.00
Specifications
Capacity (Metric) | 275 mL |
---|---|
Finish | Polished |
Material | Stainless Steel |
For Use With (Application) | Ideal for processing frozen tissue samples |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
12-947-1
![]() |
Bel Art™
H372600000 |
Mortar Bowl, Housing |
Each for $893.00
|
![]() |
|||||
12-947-2
![]() |
Bel Art™
H372600001 |
Motar Only |
Each for $365.00
|
|
|||||
Description
Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.
- 304 stainless steel mortar suspended above a stainless steel bowl holds liquid nitrogen
- Spare mortars (12-947-2) are useful for grinding different types of samples on the same day
- Insulated handle is removable for saving space; 10.2 cm (4 in.) long
- Three suction cup feet stabilize the unit on the workbench
- Recommended size pestle is any size appropriate for a 275 ml mortar (not included)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Order Info
Housing measures 6 1/2 dia. x 4 1/2 in.H (16.5 x 11.4cm).
Specifications
275 mL | |
Polished | |
Stainless Steel | |
Ideal for processing frozen tissue samples |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.