Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Micro Sample Tubes

Catalog No. 05561 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-561 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-561 Supplier Bel-Art™ Supplier No. F199290000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Withstand repeated opening and closing

  • These micro sample tubes have a captive plug and will withstand the forces of a microcentrifuge
  • Molded polypropylene with 1.5mL capacity
  • Steam autoclavable at 121°C (250°F)

Specifications

Cap Style Plug
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Translucent
Material Polypropylene
For Use With (Equipment) Centrifuge
Packaging Bag
Sterility Non-sterile
Graduated No
Closure Type Plug
Bottom Shape Conical
Max. RCF 20,000 x g
Diameter (Metric) 11 mm
Shape Cylindrical
Length (Metric) 42 mm
Product Type Microcentrifuge Tube
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.