Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Narrow Mouth Wash Bottles
GREENER_CHOICE

Catalog No. 19806645 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Closure Size:
28 mm
38 mm
Color:
Blue
Natural
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Color
19-806-645 1000 mL 38 mm Natural
22-260081 250 mL 28 mm Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-806-645 Supplier Bel-Art™ Supplier No. F116180032
Add to Cart
Add to Cart

Wash bottles offer different colors of polypropylene closures for quick, at-a-glance identification of contents.

  • Low-density polyethylene
  • Bulk quantities available by special order

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Natural
Material LDPE
Sterility Non-sterile
Closure Color Natural
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Product Type Economy Wash Bottle
Chemical Label Blank
Closure Material Polypropylene
Closure Size 38 mm
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.