Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Plastic Compartment Box
SCI_ED

Catalog No. S47871C Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
13.11 x 9.01 x 2.28 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S47871C 13.11 x 9.01 x 2.28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S47871C Supplier Bel-Art™ Supplier No. F166120000/EMD
  • $97.50
    $94.65 / Each of 1

    Save $2.85

    3% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Organize and store small lab items with full visibility of contents.

  • Clear plastic box with snug fitting, hinged lid
  • 6 compartments
  • Store lab items, corks, stoppers

Order Info

Dimension:13.06L x 9W x 2.3 in. H (333L x 229W x 58mm H)

Specifications

Closure Color Clear
Closure Material Styrene Plastic
Closure Type Hinged Lid
Color Clear
Material Styrene
Shape Rectangular
For Use With (Application) Organize and Store 35 mm Slides, Organize and Store Small Lab Items with Full Visibility of Contents
Holds 35 mm Slides
Includes Hinged Cover, Snug Fitting
No. of Places 6
Product Type Slide Storage Box
Quantity Each
Temperature Range (English) >32°F
Temperature Range (Metric) >0°C
Dimensions (L x W x H) 13.11 x 9.01 x 2.28 in.
Length (Metric) 33.3 cm
Length (English) 13.125 in.
Width (Metric) 22.9 cm
Width (English) 9 in.
Height (Metric) 5.8 cm
Height (English) 2.313 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.