Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Large Pails
GSA_VA

Catalog No. 0368741 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
7.6 L
13.2 L
Material:
Polypropylene
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
03-687-41 13.2 L Polypropylene
23-209445 - -
03-687-40 7.6 L Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 03-687-41 Supplier Bel-Art™ Supplier No. F167760000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Rugged pails with fitted lids/covers and steel-plated bail handles

  • Translucent white pails allow for easier viewing of fluid level
  • Polypropylene is steam autoclavable (121°C), Polyethylene is not autoclavable
  • 8-qt./7.6L pail has removable steel-plated support ring and bail handle
  • 14-qt./13.2L pail has steel-plated swinging bail handle with grip, no support ring
  • Large pails meets US Specification MIL-P36257A

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Pail
Capacity (Metric) 13.2 L
Graduations None
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 2.99 gal.
Certifications/Compliance US, MIL-PL36257A
Color White
Description 2.99 gal. Pail
Handle Material Plated steel
Height (English) 12.75 in.
Height (Metric) 32 cm
Includes steel plated free swinging handle with grip, snug fitting cover
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.