Learn More
Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Type | Magnetic Stir Bar |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 7.9 mm |
| Length (Metric) | 15.9 mm |
| Shape | Polygon |
| Quantity | 1 |
| Length (English) | 0.62 in. |
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.