Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Polypropylene Buret Clamps
Noncorroding clamps hold burets firmly in place
$101.15 - $572.17
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 1 |
Material | Polypropylene |
Includes | Adapter to fit to narrower 0.37 in. rod |
Color | White |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
22-087908
|
Bel Art™
F182040000 |
Single Clamp to Standard Support Rod |
Case of 12 for $572.17
|
|
|||||
22-087916
|
Bel Art™
F182060000 |
Double Clamp to Standard Support Rod |
Each for $101.15
Case of 12 EA for $987.53
|
|
|||||
Description
- Made of chemical resistant polypropylene which is autoclavable at 121°C (250°F)
- Soft rubber pads hold buret without scratching
- Graduations remain visible
- Clamp fits standard support rods (12.5 mm) and includes an adapter to fit to narrower 9.5mm rods
- Support rod not included
Specifications
Autoclavable | |
Polypropylene | |
White | |
9.5 to 12.5 mm |
1 | |
Adapter to fit to narrower 0.37 in. rod | |
2-Prong, 3-Prong |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title