Learn More
Description
- Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
- Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Stores from 40 to 108 tubes (five different diameters of testtubes)
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Green |
| Holds | Tubes (16 to 20 mm) |
| Material | Epoxy-coated Steel |
| Positions | 40 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 9.6 x 4.25 x 3.25 in. (243 x 110 x 83mm) |
| Length (Metric) | 243 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.