Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Replacement Chucks for Pipette Pump™ Pipettors

Catalog No. 22261970 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
For Use With (Equipment):
10mL pipette pump pipettor
25mL pump pipettor
2mL pump pipettor
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-261970 2mL pump pipettor
22-261972 10mL pipette pump pipettor
22-261974 25mL pump pipettor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-261970 Supplier Bel-Art™ Supplier No. H937890070

Grips pipets securely. Bel-Art™ Replacement Chucks are silicone rubber grips used with Bel-Art™ Pipette Pumps for safe, accurate and trouble-free pipetting with simple, one-handed operation.

  • For use with Pipette Pump pipettor with thumbwheel and plunger aspiration
  • Pipettes fit smoothly into these flexible tapered chucks
  • Replacement chucks to fit various sizes/colors of Pipette Pumps in case of loss or damage
  • Silicone rubber is resistant to acids and alkalis
  • Disassemble parts for cleaning; chuck should not be autoclaved

Specifications

Autoclavable Not Autoclavable
For Use With Pipette Pump Pipettors
Material Silicone Rubber
Type Chuck
For Use With (Equipment) 2mL pump pipettor
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.