Learn More
Bel-Art™ Replacement Washers for the Pipette Pump™ Pipettors
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
- For use with Pipette Pump pipettor with thumbwheel and plunger aspiration
- Replacement washers to fit various sizes/colors of Pipette Pumps in case of loss or damage
- Molded silicone rubber is resistant to acids and alkalis
- Disassemble parts for cleaning and before autoclaving at 121°C (250°F) for 20 minutes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| For Use With | Pipette Pump Pipettors |
| Type | Washers |
| For Use With (Equipment) | 20mL pipette pump pipettor |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.