Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ ProCulture™ Round Microcentrifuge Floating Bubble Racks

Catalog No. 13717272 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Positions:
8
20
Holds:
Microtubes (1.5 mL)
Microtubes (2 mL)
For Use With (Equipment):
1000mL Beakers
400mL Beakers
Diameter (Metric) Outer:
66 mm
95 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds For Use With (Equipment) Diameter (Metric) Outer
13-717-272 20 Microtubes (2 mL) 1000mL Beakers 95 mm
14-792-14 8 Microtubes (1.5 mL) 400mL Beakers 66 mm
14-792-15 20 Microtubes (1.5 mL) 1000mL Beakers 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 13-717-272 Supplier Bel Art™ Supplier No. F188751600
Add to Cart
Add to Cart
This item is not returnable. View return policy

Optimized for use in microbiology and immunology labs

  • Made especially for use with beakers and waterbaths, these space-saving racks are ideal for small quantities of tubes and for use in cell culture laboratories.
  • Perfect for incubating microtubes in a beaker of water
  • Buoyant TPX™ brand polymethylpentene with tiny bubbles throughout for additional buoyancy
  • Insert tubes from the top and easily remove them by pressing the rack down on the bench
  • Withstands boiling for 30 minutes at 100°C (212°F)
  • Steam autoclavable at 121°C (250°F)
  • Leg length: 19 mm (0.75 in.), thickness: 6.4 mm (0.25 in.)

Order Info

Eight-place disc measures 2.625 in. dia. (6.6cm); 20-place disc measures 3.75 in. dia. (9.5cm). Discs are 0.25 in. thick (0.6cm). Legs are 0.75 in. long (1.9cm).

Specifications

Autoclavable Autoclavable
Color Translucent
Holds Microtubes (2 mL)
Material PMP
Positions 20
Shape Round
Stackable No
Sterility Non-sterile
For Use With (Application) Incubating microtubes in water baths or beakers
For Use With (Equipment) 1000mL Beakers
Length (Metric) 95 mm
Diameter (Metric) Outer 95 mm
Diameter (Metric) Well 7.7 mm
Product Type Microtube Rack
Shelves None
Height (Metric) 76 mm
Array 1 x 20
Width (Metric) 95 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.