Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Roxy M™ Universal Fit Repeating Pipette Tips, Nonsterile

Catalog No. 12948102 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1.25 mL
12.5 mL
50 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
12-948-102 1.25 mL
12-948-101 0.5 mL
12-948-107 50 mL
12-948-105 12.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 12-948-102 Supplier Bel-Art™ Supplier No. F373000002

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Provide reliable, and precise repeated dispensing from 1 to 5000μL

  • Fit most manual repeating pipettors including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
  • Fits many electronic pipetters (digital display will not be enabled)
  • Available in 8 sizes with capacities from 0.05 to 50.0 mL to repeatedly dispense volumes from 1 to 5000μL
  • Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
  • Adapter required to use 25 mL and 50 mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
  • Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart

Specifications

Volume (Metric) 1.25 mL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2000
Clean Claims DNase, RNase, ATP, and Pyrogen Free
Format Bagged
Tip Style Standard
Product Type Repeating Pipettor Tips
Disposable Single-use
For Use With (Equipment) Eppendorf Multipette 4780, Fisherbrand Repeating Pipette, Gilson Distriman, Handystep S, Roxy M, Gilson Distriman
Graduated Yes
Product Line SP Scienceware Roxy M
Material Polypropylene, Polyethylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.