Learn More
Bel-Art™ Roxy M™ Universal Fit Repeating Pipetter Tips, Sterile
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
- Fit most manual repeating pipetters including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, VWR™ Repeating Pipettor, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
- Fits many electronic pipetters (digital display will not be enabled)
- Available in 8 sizes with capacities from 0.05 to 50.0 mL to repeatedly dispense volumes from 1 to 5000μL
- Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
- Adapter required to use 25 mL and 50 mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
- Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
- Sterile tips are individually packaged and bioclean™ certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free
Specifications
Specifications
| Volume (Metric) | 25 mL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2000 |
| Clean Claims | DNase, RNase, ATP, and Pyrogen Free |
| Format | Bagged |
| Tip Style | Standard |
| Product Type | Repeating Pipettor Tips |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.