Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinbar™ Round Magnetic Stirring Bars

Catalog No. 22067272 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
19 mm
25.4 mm
38 mm
76.2 mm
101.6 mm
Diameter (Metric):
8 mm
12.7 mm
16 mm
Length (English):
0.75 in.
1 in.
1.5 in.
3 in.
4 in.
Diameter (English):
0.31 in.
0.5 in.
0.62 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
22-067272 101.6 mm 16 mm 4 in. 0.62 in.
14-511-73 76.2 mm 12.7 mm 3 in. 0.5 in.
22-067-215 19 mm 8 mm 0.75 in. 0.31 in.
22-215087 38 mm 8 mm 1.5 in. 0.31 in.
22-215079 25.4 mm 8 mm 1 in. 0.31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-067272 Supplier Bel-Art™ Supplier No. F371110004
Add to Cart
Add to Cart

Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics

  • Small removable pivot ring in center adds to versatility
  • Pivot ring minimizes contact area of bar to vessel, reduces friction and lessens marring of plastic containers
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar with Pivot Ring
Autoclavable Autoclavable
Diameter (Metric) 16 mm
Length (Metric) 101.6 mm
Shape Cylinder
Quantity 50
Color White
Material Alnico Magnet
Diameter (English) 0.62 in.
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Length (English) 4 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.