Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spindrive™ Orbital Shaker Platform
SCI_ED

Save the expense and eliminate the space requirements of another piece of lab equipment. Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks or other vessels.

Supplier:  Bel-Art™ F370410001/EMD

Catalog No. S90154


Description

Description

  • Vibrate and mix; rotating orbit diameter of 1.52mm
  • Vibration adjustment controlled by setting magnetic stirrer to desired speed
  • Platform protects operating mechanism from spills
  • Non-skid surface prevents containers from sliding
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8kg (15lb)
  • L x W x H: 8.8 x 8.8 x 2.25 in. (225 x 225 x 53mm)
  • Weighs 2.2 lb. (1kg)
  • U.S. Patent 5,409,312

    Specifications

    Specifications

    1.5 mm
    0 to 300 rpm
    Orbital Vibrating Platform
    2.1 in.
    8.9 in.
    8.9 in.
    2.25 lb.
    Spindrive
    6.8 kg
    0/1 V
    8.9 x 8.9 x 2.1 in. (22.5 x 22.5 x 5.3 cm)
    5.3 cm
    22.5 cm
    22.5 cm
    1 kg
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.