Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Plexiglas™ Splash Shield

Catalog No. 1199933 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Shape:
Rectangle, Two 24 in. Articulating Arms
Rectangle, Two 38 in.Articulating Arms
Round, Two 24 in. Articulating Arms
Round, Two 38 in. Articulating Arms
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
11-999-33 Rectangle, Two 38 in.Articulating Arms
11-999-32 Round, Two 38 in. Articulating Arms
11-999-34 Rectangle, Two 24 in. Articulating Arms
11-999-31 Round, Two 24 in. Articulating Arms
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 11-999-33 Supplier Bel-Art™ Supplier No. F249660003
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provides safety, comfort, flexibility and adapts to user-specific needs.

No matter how your workspace is configured, these Plexiglas™ Splash Shields are designed to provide safety plus comfort (not hot and stuffy like personal face shields), flexibility (they’re fully adjustable), and quality in a design that will adapt to your specific needs.
  • All shields move side-to-side as well as up and down at the touch of a finger
  •  Free precious work space and enhance the performance of every user
  •  After selecting desired shield, order appropriate mounting fixtures to suit your work area

Order Info

Accessory components are available (Cat. Nos. 1199935 through -38).

Specifications

Dimensions (L x W) 38.1 x 61 cm
Lens Coating Uncoated
Height (Metric) 96.5 cm
Shape Rectangle, Two 38 in.Articulating Arms
Thickness (English) 0.25 in.
Width (English) 24 in.
Thickness (Metric) 6.4 mm
Width (Metric) 61 cm
Description Two 38 in. articulating arms
Lens Tint None
Product Type Double Splash Shield
Material Plexiglas
Disposable Reusable
Lens Material Acrylic
Frame Material Metal
UV Protection None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.