Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Stainless-Steel Spoons

Catalog No. p-3273731 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL, 2 mL
1.6 mL, 3 mL
2 mL, 8 mL
Length (Metric):
15 cm
21 cm
30 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
14-429E 2 mL, 8 mL 30 cm
22-261545 0.5 mL, 2 mL 15 cm
22-261547 1.6 mL, 3 mL 21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-429E Supplier Bel-Art™ Supplier No. H367290030
Only null left
Add to Cart
Add to Cart

Double-ended spoons offer two bowl sizes for convenient sample handling

  • Polished 304 stainless-steel construction
  • Solid, rounded shaft for easy handling

Specifications

Autoclavable Autoclavable
Capacity (Metric) 2 mL, 8 mL
Color Silver
Disposable Reusable
Product Type Spoon
Length (English) 11.81 in.
Width (English) 1.5 in.
Width (Metric) 3.81 cm
Dimensions (L x W) 11.81 x 1.5 in. (30 x 3.81 cm)
Includes Double end with 2mL small spoon at one end and 8mL large spoon at other
Length (English) Handle 9.25 in.
Length (Metric) Handle 23.49 cm
Material Stainless Steel
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.