Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ TFE Forceps

Catalog No. 22261826 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
114 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-261826 114 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-261826 Supplier Bel-Art™ Supplier No. H379220000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rugged forceps are chemical and corrosion resistant and withstand autoclaving at 199°C (390°F)

  • Optimized for handling higher temperature small items or balance weights
  • Forceps tips are square, 1.6mm (1/16 in.) wide, with flat surfaces
  • 4.5 in. (114mm) long

Specifications

Product Type Plastic Forceps
Length (English) 4.48 in.
Length (Metric) 114 mm
Material Fluorocarbon
Quantity 12/Case
Style Standard
Tip Style Square
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.