Learn More
Description
For washing plates, feeding, and supernatant aspiration from microwell plates
- 8-Channel with 600μL capacity per channel
- Made of translucent plastic
- Discard after hot radioactive uses to avoid radiation contamination of expensive liquid handling devices
- Non-autoclavable
- Available with sterile and non-sterile options
Specifications
Specifications
| Material | Polyethylene |
| Sterility | Sterile |
| For Use With (Application) | For washing plates, feeding, and supernatant aspiration from microwell plates |
| Quantity | 100/Cs. |
| Packaging Type | Individually Wrapped |
| Color | Natural |
| Volume (Metric) | 600 μL |
| Length (Metric) | 180 mm |
| Type | Transfer Pipet |
| Disposable | Single-use |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.