Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ General Purpose Trays Without Faucets

Catalog No. 11394463 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 16 x 3 in.
16 x 20 x 3 in.
17.5 x 23.5 x 6 in.
18 x 22 x 4 in.
21.5 x 25.5 x 4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
11-394-463 18 x 22 x 4 in.
22-260333 12 x 16 x 3 in.
22-260334 16 x 20 x 3 in.
11-394-464 21.5 x 25.5 x 4 in.
11-394-465 17.5 x 23.5 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 11-394-463 Supplier Bel Art™ Supplier No. F162720000
Add to Cart
Add to Cart
This item is not returnable. View return policy

Rugged, long-lasting and corrosion resistant plastic

  • All trays have heavy walls and wide top flanges
  • Molded from low-density polyethylene
  • Withstand temperatures up to 77°C (171°F)

Specifications

Capacity (Metric) 26055 cm3
Dimensions (L x W x H) 18 x 22 x 4 in.
Color Natural
Height (Metric) 10.2 cm
Length (Metric) 45.7 cm
Material Polyethylene
Type Collection Tray
Width (Metric) 55.9 cm
Length (English) 18 in.
Height (English) 4 in.
Shape Rectangular
Width (English) 22 in.
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.