Learn More
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable molded polymethylpentene
- Uses standard, round filter papers
- Made to withstand corrosive or volatile liquids
- Heat resistant to temperatures up to 177°C (350°F)
Specifications
Specifications
| Diameter (Metric)Top | 7 cm I.D., 8 cm O.D. |
| Capacity (Metric) | 76 mL |
| Diameter (Metric) Stem | 7 mm I.D., 10 mm O.D. |
| Material | PMP |
| Height (Metric) | 13.5 cm (Overall) |
| Autoclavable | Autoclavable |
| Color | Clear |
| Diameter (Metric) Filter | 11 to 12.5 cm |
| For Use With (Equipment) | Filter Paper 110/125mm |
| Includes | Internal Helicoid Ribs |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
