Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Urbanti™ High-Speed Filter Funnels
SCI_ED

Catalog No. S42918 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Diameter (Metric) Stem:
20 mm I.D., 26 mm O.D.
7 mm I.D., 10 mm O.D.
Length (Metric) Stem:
7.6 cm
10.8 cm
16 cm
Capacity (Metric):
76 mL
224 mL
1532 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Stem Length (Metric) Stem Capacity (Metric)
S42918 20 mm I.D., 26 mm O.D. 16 cm 1532 mL
S345141 7 mm I.D., 10 mm O.D. 7.6 cm 76 mL
S34515 7 mm I.D., 10 mm O.D. 10.8 cm 224 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S42918 Supplier Bel-Art™ Supplier No. F146500000/EMD
Add to Cart
Add to Cart

Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed.

  • Vertical outer ribs prevent airlock
  • Made from autoclavable molded polymethylpentene
  • Uses standard, round filter papers
  • Made to withstand corrosive or volatile liquids
  • Heat resistant to temperatures up to 177°C (350°F)

Specifications

Diameter (Metric)Top 19.6 cm I.D., 20.9 cm O.D.
Capacity (Metric) 1532 mL
Diameter (Metric) Stem 20 mm I.D., 26 mm O.D.
Material PMP
Height (Metric) 31.6 cm (Overall)
Autoclavable Autoclavable
Color Clear
Diameter (Metric) Filter 32 to 38.5 cm
For Use With (Equipment) Filter paper 320/385mm
Includes Internal Helicoid Ribs
Length (Metric) Stem 16 cm
Max. Temperature (English) 350°F
Max. Temperature (Metric) 177°C
Quantity 2/Pk.
Product Type Filling Funnel (Liquid)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.