Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ White Polypropylene Jars

Catalog No. 22260440 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
29.6 mL
125 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-260440 29.6 mL
22-260442 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-260440 Supplier Bel-Art™ Supplier No. H179080000

White polypropylene jars and screw caps are ideal for storage of liquid or dry stock, or for use with samples.

  • FDA approved material
  • Jars are autoclavable at 121°C (250°F)
  • Note: Screw caps, with polyethylene foam lining, are not autoclavable

Specifications

Capacity 1 oz., 35 mL
Capacity (Metric) 29.6 mL
Capacity (English) 1 oz.
Color White
Diameter (English) 1.69 in.
For Use With (Application) Storage of Liquid or Dry Stock, for use with Samples
Includes Screw Cap
Material Polypropylene
Sterility Non-sterile
Closure Color White
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 37.3 mm
Product Type Storage Jar
Height (English) 1.64 in.
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Diameter (Metric) 43 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.