Learn More
Description
- Features needle type polyethylene faucet with 12.7 mm (0.5 in.) bore
- All trays have heavy walls and wide top flanges
- Molded from low-density polyethylene
- Withstand temperatures up to 77°C (171°F)
Specifications
Specifications
| Capacity (Metric) | 40380 cm3 |
| Dimensions (L x W x H) | 17.5 x 23.5 x 6 in. |
| Color | Natural |
| Height (Metric) | 15.2 cm |
| Length (Metric) | 44.5 cm |
| Material | Polyethylene |
| Type | Collection Tray |
| Width (Metric) | 59.7 cm |
| Length (English) | 17.5 in. |
| Height (English) | 6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.